Skip to Content
Merck
All Photos(1)

Key Documents

Z566446

Sigma-Aldrich

Aldrich® Sure/Pac station for liquefied gases

portable station, weight 4 lb

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 1’050.00

CHF 1’050.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 1’050.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

CHF 1’050.00


Check Cart for Availability

W × D × H

10 in. × 3 in. × 3½ in.

weight

4 lb

General description

The Sure/Pac station is suitable for inert and non-corrosive liquefied gas applications. Designed to keep Sure/Pac cylinders upright and eliminates tip over. A stable base secures the gas cylinder, regulator and connection hose, yet remains portable. The system comes completely assembled and ready to use. Table top or wall mountable. Optional Cool/Heat coil warms gas cylinder to maintain gas flow during dispensing.

Please Note: Only the 275 mL and 900 mL Sure/Pac cylinders will fit the station.

Specifications:
Single stage, panel-mounted brass body regulator with stainless steel pressure diaphragm, 13/4 inch diameter gauge, 300 psig maximum inlet pressure, 0 to 15 psig delivery pressure, PTFE- lined, braided stainless steel extension hose, brass swivel fitting and adapter for 1/4 inch NPTM Sure/Pac valve threads. Needle valve outlet with 1/8 in. NPTM connection, and 1/8 in. NPTF to 1/4 in. hose barb fitting included.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Sure/Pac is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service