Z561703
PlasmaFlo gas flow mixer and pressure monitor
AC/DC input 115 V AC
About This Item
Recommended Products
H × W × D
8.5 in. × 10 in. × 8 in.
8.5 in. × 10 in. × 8 in.
weight
12 lb
Looking for similar products? Visit Product Comparison Guide
General description
- Dual gas inputs into flowmeters with 49 mL/min maximum flowrate* and ±2% accuracy
- Thermocouple vacuum gauge and digital meter (1 to 1999 mTorr)
- Inputs/Output connection: ¼ in. Swagelok to ¼ in. O.D. stainless steel hose adaptor
* Maximum flowrate varies with process gas and regulated pressure. Correlated flowrate tables are available for the most common process gases (Air, Ar, N2, O2) used with our Plasma Cleaners and metered at 10 psig. Flowrate tables for other process gases and regulated pressures can be made available. Please inquire with Harrick Plasma.
- Dual gas inputs
- Flowmeter 1: 49 mL/min maximum flowrate *
- Flowmeter 2: 104 mL/min maximum flowrate *
- ±2% accuracy
- Thermocouple vacuum gauge and digital meter (1 to 1999 mTorr)
- Input/Output connection: 1/4 in. Swagelok to 1/4 in. O.D. stainless steel hose adapter
* Maximum flowrate varies with process gas and regulated pressure. Correlated flowrate tables are available for the most common process gases (Air, Ar, N2, O2) used with our Plasma Cleaners and metered at 10 psig. Flowrate tables for other process gases and regulated pressures can be made available.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service