Skip to Content
Merck
All Photos(1)

Key Documents

Z517399

Sigma-Aldrich

Aldrich® 75 mm O-ring top

Standard taper, top joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 330.00

CHF 330.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 330.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.43

CHF 330.00


Check Cart for Availability

material

glass

Joint

joint: ST/NS top29/32

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Each top comes with a 4 mm PTFE stopcock. Use the stainless steel clamp Z517275.
Torion inlet style − Use 1/4 in. hard-wall transfer tubing (e.g. PP or PTFE) for the airtight transfer of air-sensitive materials.
Standard taper − Joint can accommodate a transfer adapter or a filter funnel.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Torion is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service