For instructions on heating up and cooling down the Z509795 product, please discuss your application with trained professionals by contacting the vendor's Tech Service department directly at https://www.thermofisher.com/order/catalog/product/FB1310M. Barnstead International catalog number FB1310M-33 is the same item as Z509795.
Z509795
Thermolyne® Small Benchtop Muffle
AC/DC input 240 V AC
About This Item
Recommended Products
feature
CE compliant
CSA approved
temperature uniformity± 7.8 °C (at 1000 °C)
manufacturer/tradename
Barnstead International FB1310M-33
W × H × depth
23 cm × 36 cm × 33 cm
chamber W × H × D
10.3 cm × 9.8 cm × 13 cm
power consumption
1050 W
Looking for similar products? Visit Product Comparison Guide
General description
- Drop-down door convenient for loading and unloading
- Analog controls
- Display reads chamber temperature or set-point temperature
- Safety switch removes power from heating elements when door is open
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is it possible to set up ramps for both heating up and cooling down?
1 answer-
Helpful?
-
-
What is the maximum operating temperature of this furnace?
1 answer-
The working temperature of this product ranges from 100 °C to 1100 °C.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service