Skip to Content
Merck
All Photos(1)

Documents

Z400556

Ace Trubore® PTFE stirrer assembly

for flask size, 2,000 ‑ 3,000 mL, joint: ST/NS 29/42

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

Joint

joint: ST/NS29/42

feature

for flask size 2,000 ‑ 3,000 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8064-21

diam. × L

1 in. × 1 in.

Looking for similar products? Visit Product Comparison Guide

General description

Precision PTFE Trubore stirrer assembly consisting of 10mm I.D. bearing, polished glass shaft with button, and PTFE blade. Bearing consists of PTFE inner bearing, glass-filled PTFE bushing and lock nut, compression saddle with O-ring, and threaded glass adapter.

Legal Information

Trubore is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service