Skip to Content
Merck
All Photos(1)

Key Documents

Z311014

Mettler Toledo portable pH/ion meter

Model MP120, meter with Inlab® 413 IP67 waterproof electrode

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NB.61

grade

CE Compliant

description

ATC range −5 - 105 °C
BNC connector
electrode condition display
multipoint calibration: display
pH/mV/T functions

manufacturer/tradename

Model MP120

availability

available only in EU

mV measuring range

1,999

pH measuring range

0.00-14.00, accuracy: 0.01, resolution: 0.01

parameter

−5-105 °C temperature

size

50 mm × 90 mm × 210 mm

battery power

AA

Looking for similar products? Visit Product Comparison Guide

General description

Meters ultrasonically welded for strength and waterproofing to IP67. Will float if dropped in water. Battery powered (batteries supplied) with approximately 500h battery life and auto shut-off after 10 min of non-use.

Features and Benefits

Excellent value with autostability and storage for 10 readings.

Legal Information

InLab is a registered trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service