Skip to Content
Merck
All Photos(1)

Key Documents

Z304271

Quickfit® separating funnels

500 mL, pear-shaped, PTFE stopcock, cone joint: ST/NS 19/26

Synonym(s):

D2/42

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 154.00

CHF 154.00


Estimated to ship on23 May 2025



Select a Size

Change View
1 EA
CHF 154.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

CHF 154.00


Estimated to ship on23 May 2025


material

PTFE stopcock
pear-shaped

Joint

joint ST/NS support sockets24/29
joint: ST/NS cone19/26

manufacturer/tradename

Quickfit D2/42

packaging

1 ea of

availability

not available in USA and Canada

stopcock bore

4 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

In liquid-liquid extractions, the two immiscible liquids separate into different layers where the liquid with the higher density collects in the lower part of the vessel and can be drained off via the stopcock. The funnel stem has an integral ground cone joint for easy incorporation into a jointed glassware assembly.

Features and Benefits

  • Complies with ISO 4800 Type 2
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • The funnel stem has an integral ground cone joint
  • With interchangeable PTFE stopcock key

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service