Skip to Content
Merck
All Photos(1)

Key Documents

Z303828

Quickfit® wide-neck reaction flask

capacity 3,000 mL, Spherical

Synonym(s):

FR3LF

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 199.00

CHF 199.00


Estimated to ship on06 April 2025



Select a Size

Change View
1 EA
CHF 199.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CHF 199.00


Estimated to ship on06 April 2025


material

borosilicate glass
round bottom
wide-neck

sterility

non-sterile

feature

closure type Lid
Spherical

packaging

pack of 1

manufacturer/tradename

Quickfit FR 3LF

availability

not available in USA and Canada

capacity

3,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Reaction flasks have a flat flange so that lids can be quickly and easily detached. Flanges have 100 mm bore for easy addition or removal of starting materials and products, as well as for simple cleaning. Z653322 has 75mm bore. Order lids and clips separately.

NOTE: Z338052 is cylindrical.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service