Skip to Content
Merck
All Photos(1)

Key Documents

Z303496

Quickfit® three-neck round-bottom flasks with angled necks

capacity 100 mL, center joint: ST/NS 19/26, side joint: ST/NS 14/23

Synonym(s):

FR100/2S/11A

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 75.50

CHF 75.50


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
CHF 75.50

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CHF 75.50


Estimated to ship on16 April 2025


material

borosilicate glass
round bottom flask
three angled neck

Joint

center joint: ST/NS19/26
side joint: ST/NS14/23

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR100/2S/11A

availability

not available in USA and Canada

H

108 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With three necks fitted with Quickfit, precision-ground sockets. Axes of all three joints meet at bottom of flask.
  • One vertical neck
  • Two angled side necks

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service