Skip to Content
Merck
All Photos(1)

Documents

Z291749

Supelco

LOVial® large opening autosampler vials, 12 × 32mm

clear glass vial, LOVial, large opening, (6 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass

feature

closure type crimp top vial
large opening, (6 mm)
LOVial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

for 11 mm crimp

Looking for similar products? Visit Product Comparison Guide

General description

Designed with a 40% larger opening that improves sample accessibility, reduces needle damage, and makes needle positioning easier. Constructed of borosilicate glass. Vials use 11 mm aluminum caps. Caps and septa are included with convenience pack, but are otherwise ordered separately.

Legal Information

LOVial is a registered trademark of Kontes Asset Mgmt. Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service