Skip to Content
Merck
All Photos(1)

Documents

Z291684

Supelco

Septa for 12 x 32 mm standard screw-thread autosampler vials

white PTFE, diam. 8 mm, thickness 0.01 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

white PTFE

packaging

pkg of 1000 ea

diam.

8 mm

thickness

0.01 in.

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service