Skip to Content
Merck
All Photos(1)

Key Documents

Z282103

Sigma-Aldrich

Coors apothecary pestle

minimal sample contamination

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 165.00

CHF 165.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
CHF 165.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

CHF 165.00


Estimated to ship on16 April 2025


material

alumina

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 60383

pestle L

110 mm

General description

99.5% Alumina is an extremely hard (9 on Mohs scale), non-absorbent, wear-resistant material. Pestle shaped for easy handling. Order mortar separately.

Recommended for precise elemental analysis due to minimal sample contamination.

Contoured Mortar: Glazed except for inside grinding surface and outside bottom surface.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service