Skip to Content
Merck
All Photos(1)

Key Documents

Z265195

Microflex® ULTRA ONE® powder-free latex gloves

size 9‑9.5 XL

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Pricing and availability is not currently available.

material

vinyl
white gloves

size

9‑9.5 XL

sterility

non-sterile

feature

disposable
latex free: no
powder-free

packaging

pack of 50 ea (boxes of 50)
pack of 50

manufacturer/tradename

Microflex UL-315-XL

L × thickness

11.8 in. (300 mm) × 9.8 mil (0.25 mm)

Looking for similar products? Visit Product Comparison Guide

General description

TA standard for high-risk applications, this glove has an extended, beaded cuff for increased protection over the wrist and forearm. Fingertip texturing allows for a better grip in wet and dry conditions.

Can be worn comfortably for hours.

  • 100% powder-free, non-contaminating
  • Ultra-Grip surface for non-slip wet gripping power
  • Gradient dipping varies glove thickness for maximum sensitivity
  • Triple reinforced cuff and palm

Thickness:
  • Cuff: 0.18 mm (7.1 mil)
  • Palm: 0.25 mm (9.8 mil)
  • Finger: 0.35 mm (13.8 mil)
  • Length: 300 mm (11.8")

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
ULTRA ONE is a registered trademark of Microflex Medical Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service