Skip to Content
Merck
All Photos(2)

Key Documents

Z245852

Cochranes molecular models

minit, DNA, single kit with booklet

Synonym(s):

chemistry model sets, molecular model sets

Sign Into View Organizational & Contract Pricing

Select a Size

1 SET
CHF 208.00

CHF 208.00


Check Cart for Availability


Select a Size

Change View
1 SET
CHF 208.00

About This Item

UNSPSC Code:
60104506
NACRES:
NB.17

CHF 208.00


Check Cart for Availability

description

Scale: 2 cm = 0.1 nanometer (1 Å), Minit 3 cm = 0.1 nanometer (1 Å), Orbit

feature

no. of atoms 880
no. of bonds> 1,200

manufacturer/tradename

Cochranes 0095

H × W

1 m × 30 cm

Looking for similar products? Visit Product Comparison Guide

General description

An extensive model system offering 15 atomic bonding configurations in 12 colors of plastic atoms. The carbon atom is represented in nine configurations: linear, trigonal (in five angle variations), tetrahedral, octahedral, trigonal-bipyramidal. Models come in two sizes: Orbit and Minit. Spare atom centers and bonding tubes are available for all model kits.

Please see Technical Information Bulletin AL-183 for a listing of these items, available on our website at sigma-aldrich.com
Use this cost-effective set to create an impressive display and teaching model. The built Minit Proview model shows the DNA double helix with up to 15 base pair layers and illustrates more than one turn of the double helix. Every atom is shown, colour-coded, with the correct bonding angles.

Groups can make up the subassemblies: Thymine-Adenine; Cytosine-Guanine, sugar rings and phosphate groups which can then be brought together to make the finished model. The model hangs between two plates from clear strings and comes with comprehensive instructions and a worksheet examining the structure of DNA and the mechanism of transcription.

Scale: 2 cm = 0.1 nanometer (1 A), Minit.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Use our handy VSEPR chart to find the 3-D geometric VSEPR shapes of molecules and ions and learn about VSEPR theory and shapes.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service