Skip to Content
Merck
All Photos(1)

Key Documents

Z215163

PTFE screw propeller stirrer shaft

shaft diam. 6 mm, L 500 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 70.70

CHF 70.70


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 70.70

About This Item

UNSPSC Code:
41103801
NACRES:
NB.72

CHF 70.70


Check Cart for Availability

material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Cowie 005.250.2

L

500 mm

blade diam.

40 mm

shaft diam.

6 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Guaranteed chemically resistant, inert and leak-free
  • Use up to 280°C (540°F)
  • Encapsulated stainless steel core for maximum rigidity

Please note: The propeller and shaft are fused together.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service