Skip to Content
Merck
All Photos(1)

Key Documents

Z154490

Sigma-Aldrich

Ace polished shaft

diam. × L 19 mm × 1200 mm, with button

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 316.00

CHF 316.00


Estimated to ship on01 June 2025



Select a Size

Change View
1 EA
CHF 316.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.72

CHF 316.00


Estimated to ship on01 June 2025


material

glass

feature

for flask size 50 ‑ 72 L

manufacturer/tradename

Ace Glass D107750

diam. × L

19 mm × 1200 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service