Skip to Content
Merck
All Photos(1)

Key Documents

Z148008

Sigma-Aldrich

Storage bottles with septum-inlet

capacity 125 mL, PTFE stopcock

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 273.00

CHF 273.00


Estimated to ship on26 April 2025



Select a Size

Change View
1 EA
CHF 273.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

CHF 273.00


Estimated to ship on26 April 2025


material

PTFE stopcock
clear glass
round bottle

Joint

joint ST/NS24/40 threaded

packaging

pack of 1 ea

manufacturer/tradename

Sigma-Aldrich

capacity

125 mL

Looking for similar products? Visit Product Comparison Guide

General description

All septum inlets have 4 mm bore stopcocks requiring rubber septa, Z553913 or Z554030.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service