Skip to Content
Merck
All Photos(1)

Documents

Z137596

Raschig rings

borosilicate glass, L × O.D. × thickness 8 mm × 8 mm × 1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

borosilicate glass

description

Quantity: ~770/lb.

L × O.D. × thickness

8 mm × 8 mm × 1 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service