Skip to Content
Merck
All Photos(1)

Key Documents

Z137278

Sigma-Aldrich

Ace three-neck round-bottom flask with threaded side-arm

capacity 2,000 mL

Synonym(s):

bottom flask, flask round, round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 323.00

CHF 323.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 323.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CHF 323.00


Check Cart for Availability

material

borosilicate glass
round bottom flask
three-neck (Vertical)

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Ace Glass 6954-82

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Three-neck, vertical. 24/40 joints. One threaded side-arm with bushing and O-ring, except 500 mL size which has angled side necks.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service