Skip to Content
Merck
All Photos(3)

Key Documents

Z107328

Sigma-Aldrich

Aldrich® round-bottom storage flask with stopcock-equipped septum-inlet

capacity 1,000 mL, with 4 mm glass stopcock, joint: ST/NS 24/40

Synonym(s):

bottom flask, flask round, round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 221.00

CHF 221.00


Estimated to ship on01 May 2025



Select a Size

Change View
1 EA
CHF 221.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CHF 221.00


Estimated to ship on01 May 2025


material

borosilicate glass
round bottom flask
two-neck

Joint

joint: ST/NS24/40

sterility

non-sterile

feature

closure type PTFE stopcock

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With ground-glass joint. Use septum Z565695 or Z565679 (see Septa Section).

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service