Skip to Content
Merck
All Photos(1)

Key Documents

WHA67246004

Whatman® Polycap GW encapsulated filter for ground water samples

Polycap GW 75, pore size 0.45 μm

Synonym(s):

Z754293

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

polypropylene housing

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Whatman 6724-6004
Whatman Article No. 28420230 (US reference)

diam.

75 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

The US Environmental Protection Agency (EPA) and local Departments for Environmental Protection protocols specify filtering ground water samples with a 0.45 μm filter when analyzing dissolved or suspended metals (EPA Method 3005). Specifically designed with field sampling in mind, the Whatman Polycap Ground Water sampling capsule can be used as a convenient in-line filter unit.

Features and Benefits
  • Connects directly to outlet of a sampling pump
  • Easy to use
  • Filtration membrane is encapsulated in durable polypropylene housing
  • Also available in 1.0 μm and 5.0 μm filters, as required by US and regional EPA test methods
  • Large surface area optimized to provide at least 600 cm2 of effective filtration area to ensure rapid sample collection
  • Housing components thermally fused (no glues, adhesives, metals, epoxies or extraneous materials)
  • Suitable for filtration procedure outlined in EPA Method 3005 for ground water analysis
  • Stepped hose barb fittings allow for connection with various size tubings
  • Lot number printed on each unit for traceability

Applications: Filter ground water samples before dissolved metal analysis

Features and Benefits

  • Stepped hose barb fittings allow for connection directly to outlet of a sampling pump with various size tubing
  • Effective filtration surface area of 600 cm² to ensure rapid sample collection
  • PES filters in thermally fused housing eliminate sample contamination that could come from glues, adhesives, metals, epoxies, or extraneous materials
  • Lot number printed on each unit for traceability supports use in regulated field sampling methods such as EPA Method 3005 for ground water analysis
  • ell suited for ground water sampling as a dissolved metals filter

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service