Skip to Content
Merck
All Photos(1)

Documents

WHA10334987

Whatman® qualitative filter paper for technical use, Grade 0905, creped

sheets, W × L 580 mm × 580 mm, pack of 500

Synonym(s):

Z749605

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose
sheets

feature

Grade 0905

packaging

pack of 500

manufacturer/tradename

Whatman 10334987
Whatman Article No. 28414515 (US reference)

parameter

20 sec/100 mL speed (Herzberg)

W × L

580 mm × 580 mm

thickness

270 μm

pore size

12-25 μm (Particle retention)

basis weight

75 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Grade 0905: 12-25 μm

A creped paper for coarse particles, offers a very high filtration speed.

Features and Benefits

  • Made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
  • The applications range from the filtration of beverages to the purification of electroplating baths.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service