Skip to Content
Merck
All Photos(1)

Documents

TRD3D0032

Sigma-Aldrich

UV729 ASA 3D Printing Filament

greener alternative

black hole, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

1 kgeach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". UV729 ASA 3D Printing Filament is an alternative to ABS filament and is great for outdoor applications due to its high UV, temperature and impact resistance. Click here for more information.
UV729 ASA 3D printing filament:
  • Developed specifically for outdoor applications; UV 729 can withstand sunlight
  • Exceptional mechanical resistance
  • Matte finish.
  • The surface finish allows easier manipulation post processing
  • Prints like an ABS, heated bed or enclosed chamber recommended


Material Properties
  • Density: 1.08 g/cm3
  • Tensile strengh at yield: 410 kg/cm2
  • Flexural modulus: 19500 kg/cm2
  • IZOD impact strength at 23 °C: 45 kg cm/cm
  • IZOD impact strength at -30 °C: 6 kg cm/cm
  • Heat deflection: 96 °C
  • Vicat softening temperature: 94 °C

Application

This product can be used in material extrusion 3D printing technique.
UV729 ASA 3D Printing Parameters:
  • Extruder (nozzle) temperature: 245 +/-10 °C
  • Bed temperature: 100 +/-10 °C
  • Print speed: 60-70 mm/s
  • Fan: 0-20 %
  • Minimum nozzle diameter: 0.4 mm
  • Plate materials: glass with glue, kapton tape, etc.

Application Notes:
  • Heated bed or enclosed chamber recommended

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service