Skip to Content
Merck
All Photos(1)

Key Documents

SYNF30242L

Synthware single-neck round-bottom flask

2000 mL, joint: ST/NS 24/40

Synonym(s):

Synthware F30242L, glass round flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 118.00

CHF 118.00


Estimated to ship on21 April 2025



Select a Size

Change View
1 EA
CHF 118.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

CHF 118.00


Estimated to ship on21 April 2025


material

borosilicate glass flask
round bottom
single-neck

Joint

joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F30242L

capacity

2,000 mL
2000 mL
2000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Heavy wall design. All sizes listed below are hand-blown from tubing to ensure uniform wall thickness.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service