Skip to Content
Merck
All Photos(1)

Key Documents

SLW718247

Pyrex® Mortar

300 mL

Synonym(s):

Pyrex, SciLabware 718247

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 52.10

CHF 52.10


Estimated to ship on09 April 2025



Select a Size

Change View
1 EA
CHF 52.10

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

CHF 52.10


Estimated to ship on09 April 2025


manufacturer/tradename

718247
SciLabware

H

90 mm

O.D.

120 mm

capacity

300 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from Pyrex borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • For use with Pyrex Pestle
  • Ideal for preparing compounds, mixing and grinding powders

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service