Skip to Content
Merck
All Photos(1)

Documents

SLW492093

Pyrex® Burettes, Schellbach, class AS with PTFE key

25 mL

Synonym(s):

Pyrex, SciLabware 492093

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

feature

graduations 0.10 mL

manufacturer/tradename

492093
SciLabware

L

620 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Graduations and inscriptions in blue enamel
  • With funnel top to make filling easier and safer
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from chemically resistance borosilicate glass
  • Grease-free interchangeable PTFE key with 1.5mm bore

Schellbach burette tube with vertical white stripe and central blue ribbon
  • Facilitates accurate reading of meniscus
  • exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service