Skip to Content
Merck
All Photos(1)

Key Documents

SLW443554

Pyrex® Addition funnel, graduated, pressure equalising, cylindrical with PTFE key

500 mL

Synonym(s):

Pyrex, SciLabware 443554

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 200.00

CHF 200.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 200.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

CHF 200.00


Check Cart for Availability

material

PTFE key

Joint

joint core29/32

feature

graduated

manufacturer/tradename

443554
SciLabware

bore size

4.0 mm

capacity

500 mL
500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4800, Type 4
  • With interchangeable PTFE key for grease free performance
  • Double graduated scale showing volume of liquid contained/delivered
  • For use when liquids have to be added to systems under vacuum
  • Stem inside cone for easy fitting to Quickfit® assemblies
  • Graduations in white enamel
  • Supplied with hollow glass stopper

Features and Benefits

  • Complies with ISO 4800, Type 4
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • The funnel stem has a ground cone joint
  • Double graduated scale showing volume of liquid contained/delivered
  • With interchangeable PTFE key for grease free performance
  • Graduations in white enamel
  • Supplied with hollow glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service