Skip to Content
Merck
All Photos(1)

Key Documents

SLW3830/06M

Pyrex® Gas distribution tubes

porosity grade 3

Synonym(s):

Pyrex, SciLabware 3830/06M

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 76.30

CHF 76.30


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 76.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

CHF 76.30


Check Cart for Availability

material

borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no

manufacturer/tradename

SciLabware 3830/06M

thimble O.D.

15 mm

tube diam.

8 mm

pore size

grade 3 porosity

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for the dispersion of gas in liquids
  • Borosilicate glass tube with sintered thimble
  • Choice of thimble porosities to achieve optimum gas bubble size

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service