Skip to Content
Merck
All Photos(1)

Key Documents

SLW3690/04M

Pyrex® Gooch crucible adapter

fits SLW3660

Synonym(s):

Pyrex, SciLabware 3690/04M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
CHF 287.00

CHF 287.00


Check Cart for Availability


Select a Size

Change View
10 EA
CHF 287.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

CHF 287.00


Check Cart for Availability

manufacturer/tradename

3690/04M
SciLabware

H

68 mm , excluding step

open area I.D.

37 mm

stem L

75 mm × 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Allows Gooch crucibles to be fitted to a Büchner filter flask
  • Useful for filtering and washing precipitates prior to drying

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service