Skip to Content
Merck
All Photos(1)

Key Documents

SLW3151/18

Pyrex® Volumetric flask, heavy duty, class A, USP/ISO/DIN tolerances

capacity 250 mL

Synonym(s):

Pyrex, SciLabware 3151/18

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 55.70

CHF 55.70


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 55.70

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CHF 55.70


Check Cart for Availability

material

Pyrex flask

Joint

joint ST/NS neck14/23

feature

accuracy class A (ISO 1042 and DIN 12664, United States Pharmacopoeia (USP),conformity ′H′ certified)

packaging

pkg of 2 ea

manufacturer/tradename

SciLabware 3151/18

Overall H

220 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, Pyrex
  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which is tighter than those of ISO/DIN standards
  • Each flask is laser etched with an individual serial number, batch code and date of manufacture
  • Conformity ′H′, certified
  • Manufactured from chemically resistant Pyrex glass
  • Inscriptions in white enamel
  • Polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service