Skip to Content
Merck
All Photos(1)

Key Documents

GF40062675

Polyetherimide

(PEI), film, thickness 0.05 mm, L 2 m, clear amber

Synonym(s):

EI311050

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 387.00

CHF 387.00


Estimated to ship on25 May 2025


Request a Bulk Order

Select a Size

Change View
1 EA
CHF 387.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

CHF 387.00


Estimated to ship on25 May 2025


Request a Bulk Order

form

film

manufacturer/tradename

Goodfellow 400-626-75

L

2 m

thickness

0.05 mm

color

clear amber

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the MFI of GF40062675 PEI film? There is no data sheet available

    1 answer
    1. This product is manufactured by Goodfellow, product number 400-626-75. The melt flow index (MFI) of this product has not been published. Please see the link below to the suppliers product page for more information:
      https://www.goodfellow.com/information/larger-quantities/513/532/polymers/polyetherimide-pei

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service