Skip to Content
Merck
All Photos(1)

Key Documents

GF02174217

Platinum-tungsten alloy, Pt92W8

1m insulated wire, 0.025mm conductor diameter, 0.007mm insulation thickness, polyimide insulation

Synonym(s):

PT105825

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 214.00

CHF 214.00


Estimated to ship on24 April 2025


Request a Bulk Order

Select a Size

Change View
1 EA
CHF 214.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

CHF 214.00


Estimated to ship on24 April 2025


Request a Bulk Order

description

polyimide insulation

form

wire (insulated)

manufacturer/tradename

Goodfellow 021-742-17

L

1 m

conductor diam.

0.025 mm

insulation thickness

0.007 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service