Skip to Content
Merck
All Photos(1)

Key Documents

DWK227497-01

Wheaton® Bod Bottle

capacity 300 mL, Un-numbered, bottle diam. × H 69 mm × 165 mm, glass cap (Robotic Stopper)

Sign Into View Organizational & Contract Pricing

Select a Size

24 EACH
CHF 564.00

CHF 564.00


Estimated to ship on25 May 2025



Select a Size

Change View
24 EACH
CHF 564.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

CHF 564.00


Estimated to ship on25 May 2025


material

glass cap (Robotic Stopper)

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® 227497-01

bottle diam. × H

69 mm × 165 mm

capacity

300 mL

Looking for similar products? Visit Product Comparison Guide

General description

BOD Bottles are ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action. We recommend the 300mL capacity bottles for the five-day BOD test as referenced in Standard Methods for the Examination of Water and Wastewater, 21st Edition, 5210B, 2005.

Features and Benefits

Ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service