Skip to Content
Merck
All Photos(2)

Key Documents

DWK211937303

Duran® Filtering Flasks And Bottles With Side-Arm Socket

BOTTLE SHAPE FOR VACUUM USE

Synonym(s):

211937303

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CHF 272.00

CHF 272.00


Check Cart for Availability


Select a Size

Change View
1 EACH
CHF 272.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.24

CHF 272.00


Check Cart for Availability

usage

BOTTLE SHAPE FOR VACUUM USE

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 211937303

capacity

5000 mL

Looking for similar products? Visit Product Comparison Guide

General description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. Büchner filter flasks are used in conjunction with Büchner filter funnels and other types of funnels in vacuum filtration applications.

Application

Separations by vacuum filtration, Filtration at reduced pressure, Filtrieren, Vacuum filtration, Safe working under vacuum, Boro 3.3

Features and Benefits

Provision of filtration flasks with a socket has not only made work in preparation and analytical laboratories easier and simpler, but has also reduced the risk of accidents; Vacuum resistant due to the heavy wall thickness; Fired-on, highly durable white print; Fired-on, highly durable white print; bottle shape

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service