Skip to Content
Merck
All Photos(1)

Key Documents

CLS4519130

Corning® Probe Insertion Fittings for Direct Overhead Drive 120 mm Center Cap Assembly for 8 L & 15 L Proculture® Spinner Flasks

tubing diam. 1/8 in.

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 793.00

CHF 793.00


Estimated to ship on21 May 2025



Select a Size

Change View
1 EA
CHF 793.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

CHF 793.00


Estimated to ship on21 May 2025


sterility

non-sterile

feature

2 tubes

manufacturer/tradename

Corning 4519130

cap diam.

120 mm

tubing diam.

1/8 in.

Looking for similar products? Visit Product Comparison Guide

Other Notes

Cap is sold separately.

Legal Information

Corning is a registered trademark of Corning, Inc.
ProCulture is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service