Skip to Content
Merck
All Photos(1)

Key Documents

BR27011

BRAND® SILBERBRAND ETERNA Graduated pipette, Class B, Type 2

10 mL with 0.1 mL graduations, suitable for cotton plugs

Synonym(s):

ETERNA, Graduated Pipettes, Pipettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
CHF 71.60

CHF 71.60


Check Cart for Availability


Select a Size

Change View
12 EA
CHF 71.60

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

CHF 71.60


Check Cart for Availability

material

AR-Glass

packaging

pack of 12 ea

manufacturer/tradename

BRAND 27011

measuring range

accuracy: 0.1 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® SILBERBRAND ETERNA graduated pipette is a Class B, Type 2 instrument made from AR-Glas® and complies with DIN EN ISO 835 standards. Designed for precision, it is calibrated to deliver (TD, Ex), ensuring accurate liquid transfer for various laboratory applications. This pipette combines durability with functionality, making it a reliable choice for professionals requiring high-quality measurement tools. Its clear graduation markings facilitate easy reading, enhancing user efficiency.

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service