Skip to Content
Merck
All Photos(1)

Key Documents

BR114750

BRAND® sample tube for coagulometer

L × W 11 mm × 55 mm

Synonym(s):

Sample tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

5000 EA
CHF 152.00

CHF 152.00


Estimated to ship on01 June 2025



Select a Size

Change View
5000 EA
CHF 152.00

About This Item

UNSPSC Code:
41121701
NACRES:
NB.11

CHF 152.00


Estimated to ship on01 June 2025


material

clear
polystyrene

description

RCF max - 2000

manufacturer/tradename

BRAND 114750

L × W

11 mm × 55 mm

General description

The BRAND® Sample Tube for Coagulometer is designed for precise and reliable sample collection in coagulation testing. Made from high-quality transparent polystyrene (PS), this tube allows for easy visibility of the sample, facilitating accurate monitoring and analysis.

Features and Benefits

Excellent sample visibility

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service