Skip to Content
Merck
All Photos(1)

Key Documents

BMSBSHTP1

Sigma-Aldrich

myBlock External Temperature Probe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 261.00

CHF 261.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 261.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.76

CHF 261.00


Check Cart for Availability

feature

(wire length 18" probe length 15" probe diameter 1/8")

manufacturer/tradename

Benchmark Scientific BSH-TP1

parameter

0 °F temp. range (300 °F) (use on air or liquid)

compatibility

BMSBSH5001, BMSBSH5002

General description

  • External temperature probe
  • For the MyBlock I and II drybaths


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service