Skip to Content
Merck
All Photos(2)

Key Documents

BAF424004131

Scienceware® Lab Companion cabinet vacuum desiccator

volume 45 L, amber polycarbonate, pkg of 1 ea

Synonym(s):

Desiccator, Desiccator cabinet, Vacuum Bell Jar, Vacuum Desiccator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 3’320.00

CHF 3’320.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
CHF 3’320.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

CHF 3’320.00


Estimated to ship on16 April 2025


material

amber polycarbonate

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F42400-4131

door opening W × L

11 5/8 in. × 17 1/2 in.

external W × L × H

16 1/2 in. × 15 5/8 in. × 19 3/8 in.

volume

45 L
45000 mL

Looking for similar products? Visit Product Comparison Guide

General description

These high-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods.

A Viton® 3-way valve (included) offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.

Available in both cabinet and round styles, all models include a desiccant tray (desiccants sold separately).

  • Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
  • Cabinet style provides maximum useable space
  • Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
  • Analog vacuum gauge in front door allows vacuum level checking at a glance
  • Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
  • Built-in ports permit attachment of up to 3 additional valves (sold separately)
  • Stackable space-saving design allows efficient use of work space
  • Eight models to choose from; 11, 23, 35, and 45 L internal volume in clear or UV blocking amber
  • 11 L and 23 L models include two shelves (up to four shelves max.)
  • 35 L and 45 L models include three shelves (up to five and six shelves respectively, max.)

Legal Information

Lab Companion is a trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service