Skip to Content
Merck
All Photos(3)

Documents

BAF369410010

SP Bel-Art® Sterileware Teaspoon Style Sampling Spoon

white polystyrene, nominal capacity 10 mL (0.3 oz), handle L 13.7 cm (5.375 in.), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36941-0010

bowl H × L × W

0.375 in. (10 mm) × 1.875 in. (48 mm) × 1.375 in. (35 mm)

handle L

13.7 cm (5.375 in.)

nominal capacity

10 mL (0.3 oz)

Looking for similar products? Visit Product Comparison Guide

General description

For quick and efficient surface sampling of powders and granules, these sterile spoons are used by pharmaceutical, food, cosmetic and chemical companies.

Features and Benefits

  • Long handle reaches into jars, bottles and other confined areas
  • Can also be used for dispensing small quantities
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service