Skip to Content
Merck
All Photos(2)

Key Documents

937800

Sigma-Aldrich

Electrode

greener alternative

Thin Film Flexible PET, Square 1cm2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21
Pricing and availability is not currently available.

description

Electrode coating: Au 3 µin

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (PET (transparent))

electrode surface area

1 cm2

size

49 × 16 × 0.17 mm

weight

0.759 g

greener alternative category

General description

Our thin film flexible (TFF) PET, flat square electrode has a surface area of 1cm2, and it is coated with gold, chemically stable, biocompatible, and durable. Its main applications include: Energy material characterization; Sensors; Energy storage devices; Actuators; Material synthesis
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service