Skip to Content
Merck
All Photos(1)

Key Documents

923540

Sigma-Aldrich

Cleaning solution for screen printing Ag ink

Synonym(s):

Cleaning solution for S-CS21303, FS21511, S-CS01520, S-CS21306, S-CS51308

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

vapor pressure

<110 kPa ( 50 °C)

Quality Level

form

liquid

color

colorless

bp

101.3-191.1 °C

solubility

water: soluble

density

<1 (Relative)

Application

This cleaning solution is used to clean screen printing silver inks: S-CS21303 (Product# 901090), S-CS21306 (Product# 923575), S-CS01520 (Product# 923567), S-CS61308 (Product# 923559)

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

167.0 °F - closed cup

Flash Point(C)

75 °C - closed cup


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service