Skip to Content
Merck
All Photos(1)

Documents

919845

Sigma-Aldrich

Phosphine Predictor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352128
NACRES:
NA.22

Application

The Cross-Coupling Phosphine Predictor, developed in collaboration with the Prof. Matthew S. Sigman Research Group, suggests which commercially available monodenate phosphine ligand should be tried for the C-C or C-N cross coupling reaction of your specific reaction substrates. Simply run your reaction with our designated Universal Training Set ligands and input the yields into the secure Phosphine Predictor portal; optimal ligand suggestions will be uploaded to your account.

In this way, running a handful of screening reactions is tantamount to screening hundreds of phosphines in the search for the one that works best for your reaction.

Kit Components Also Available Separately

Product No.
Description
SDS

  • 730998tBuBrettPhos, 97%SDS

  • 7408455-[Di(1-adamantyl)phosphino]-1′,3′,5′-triphenyl-1′H-[1,4′]bipyrazole, 97%SDS

  • 149489Ethyl diphenylphosphinite, 97%SDS

  • 393835o-Xylylene N,N-diethylphosphoramidite, technical gradeSDS

  • 5,5-Dimethyl-2-phenoxy-1,3,2-dioxaphosphorinane, ≥95%

  • 710563Tris(o-methoxyphenyl)phosphine, 96%SDS

  • 288284Dicyclohexylphenylphosphine, 95%SDS

  • 917990Hexahydro-1,3-bis(4-methylphenyl)-5-phenyl-1,3,5-diazaphosphorine, ≥95%SDS

  • Bis[4-(3,3,4,4,5,5,5-heptafluoro-2,2-bis(trifluoromethyl)pentyl)phenyl]phenylphosphine, ≥90.0%

  • 287865Diphenyl(2-methoxyphenyl)phosphine, 98%SDS

  • 638072SPhos, 98%SDS

  • 718165Trioctylphosphine, 97%SDS

  • 7522312-[2-(Dicyclohexylphosphino)phenyl]-N-methylindole, 97%SDS

  • T61204Triethyl phosphite, 98%SDS

  • Triisopropylphosphine, technical grade

  • Triallylphosphine, 95%

  • 731013JackiePhos, 95%SDS

  • 7386115-(Dicyclohexylphosphino)-1′,3′,5′-triphenyl-1′H-[1,4′]bipyrazole, 97%SDS

  • 362883Dibenzyl N,N-diethylphosphoramidite, technical grade, 85%SDS

  • 718742BrettPhos, 98%SDS

  • 743461(R)-(+)-1-(2-Diphenylphosphino-1-naphthyl)isoquinoline, ≥95.0% (qNMR)SDS

  • 779911(RS)-1-(2-Diphenylphosphino-1-naphthyl)isoquinoline, 95%SDS

  • 336874Allyldiphenylphosphine, 95%SDS

  • 7472704-(Diethylphosphino)-N,N-dimethylaniline, 97%SDS

  • 395102Tris(4-methoxyphenyl)phosphine, 95%SDS

  • 692689Dicyclohexyl(4-(N,N-dimethylamino)phenyl)phosphine, 95%SDS

  • 3950214-(Dimethylamino)phenyldiphenylphosphine, 95%SDS

  • 695211tBuMePhosSDS

  • 759198Di(1-adamantyl)-1-piperidinylphenylphosphine, 95%SDS

  • 253189Tris(diethylamino)phosphine, 97%SDS

  • 419362Di-tert-butyl N,N-diisopropylphosphoramidite, 95%SDS

See All (31)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service