Skip to Content
Merck
All Photos(1)

Documents

4P100

Sigma-Aldrich

4-Point Probing Chip

4P100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NC.13

material

gold/chromium electrode (Au/Cr)
silica coating (SiO2)

description

die layer thickness 300 nm SiO2
electrode layer thickness 60 nm gold

feature

point style 4 pt probe

packaging

pkg of 16 non-diced devices

manufacturer/tradename

4P100

die thickness

525 μm , silicon

electrode size

10 nm , chrome

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service