Z777002
Zenix® SEC-100 (3 µm) HPLC Columns
L x I.D. 30 cm × 1 mm, hydrophilic polymer phase
About This Item
Recommended Products
product name
Zenix® SEC-100 Gel Filtration Column, 3μm, L × I.D. 30 cm × 1 mm, 3 μm particle size, stainless steel
material
stainless steel
Agency
suitable for USP L59
product line
Zenix®
mol wt
100-100,000
manufacturer/tradename
Sepax 213100-1030
packaging
1 ea of
parameter
20 Mpa max. pressure (3000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
30 cm × 1 mm
impurities
<10 ppm metals
matrix
spherical silica
fully porous particle
matrix active group
hydrophilic polymer phase
particle size
3 μm
pore size
100 Å
operating pH range
2.0-8.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Zenix User Manual
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service