G005827
LC/MS (TOF) Analysis of Warfarin Enantiomers in Plasma on Astec® CHIROBIOTIC® V after SPE using HybridSPE®-Phospholipid
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
sample/matrix: Rat plasma stabilized with K2EDTA was acquired from Lampire Biological Laboratories, (Pipersville PA). (Plasma was spiked directly from stock standard to a level of 100 ng/mL in 3:1 (plasma:1% formic acid acetonitrile).)
SPE tube/cartridge: Pk1 50 mg/96-Well HybridSPE-Phospholipid Plate (575656-U)
condition: Apply 100 μL of plasma to plate, followed by 300 μL of 1% formic acid acetonitrile. Agitate via vortex for 4 min.
elution: Place on vacuum manifold and apply 10” Hg vacuum for 4 minutes. Collect filtrate and analyze directly.
column: CHIROBIOTIC V,10 cm x 4.6 mm I.D., 5 μm particles (11022AST)
mobile phase: [A] 0.1% formic acid water; [B] acetonitrile, (75:25, A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: ESI+, 100-1000 m/z
injection: 2 μL
suitability
application for HPLC
application(s)
clinical
pharmaceutical (small molecule)
Analysis Note
Legal Information
Analyte
SPE tube or plate
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service