Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
73023AST
Astec® CHIRALDEX™ B-TA Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.12 μm
Synonym(s):
GC column, chiral, beta-dextran
About This Item
Recommended Products
material
fused silica
Quality Level
description
GC capillary column
packaging
pkg of 1 ea
parameter
-10-180 °C temperature (isothermal or programmed)
Beta value
500
df
0.12 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
non-bonded; 2,6-di-O-pentyl-3-trifluoroacetyl derivative of β-cyclodextrin phase
application(s)
agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)
column type
capillary chiral
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
Chem/Phys Resistance
- -10 °C to 180 °C isothermal and programmed
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
suitable for GCsuitable for GCsuitable for GCsuitable for GC-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the regeneration procedure for Chiraldex TA columns?
1 answer-
The regeneration procedure for ChiraldexTA columns is located in Supelco brochure, T407123 (JCH), A Guide to Using Cyclodextrin Bonded Phases for Chiral Separations by Capillary Gas Chromatography, on pages 8 and 9. These pages are attached.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service