Yes, a lid (cover) is included with this product. Please see this link below to the supplier's product page for more information:
https://www.dwk.com/na/replacement-dish-and-cover-for-wheaton-10-20-slide-unit-staining-dish-900203
S4892
Wheaton staining dishes
for 20 slides, dishes with covers only
Synonym(s):
900203
About This Item
Recommended Products
material
soda-lime glass
packaging
pack of 3 ea
manufacturer/tradename
WHEATON® 900203
dish capacity
3 x 1 in. (75 x 25 mm) , 10 single slides
3 x 1-1/2 in. (75 x 38 mm) , 19 slides arranged alternately straight across and diagonally
3 x 2 in. (75 x 51 mm) , 20 slides back-to-back of standard size
inside L × W × D
95 mm × 76 mm × 64 mm
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Manufactured from soda-lime glass
- This 20-slide unit is the standard for manual staining procedures
- The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3” x 1” (75 x 25mm), 3” x 1-1/2” (75 x 38mm) and 3” x 2” (75 x 51mm) sizes
- Approximate inside bottom dimensions (mm): 91 L x 71 W x 60 D
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Do the stain dishes come with a lid
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service