MTCH6510
MTC™ Bio Halo™ pipette tips
capacity 10 mL
Synonym(s):
pipetting tip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
volume:
10 mL
sterility:
sterile
feature:
DNase free
RNase free
RNase free
packaging:
pack of 100 ea
manufacturer/tradename:
MTC™ Bio H6510
Recommended Products
material
clear
polypropylene
sterility
sterile
feature
DNase free
RNase free
packaging
pack of 100 ea
manufacturer/tradename
MTC™ Bio H6510
capacity
10 mL
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
10mL Pipette Tips for Halo™ Pipettors, 100/pk
MTC Bio’s Macro 5 and 10mL tips are specially designed for an ideal and comfortable fit on Macro size pipettes. Supplied in bags, these tips are made of ultra-clear polypropylene and are guaranteed to create the most ideal seal on ProPette™ Pipettors.
Features and Benefits
- 10-40% lighter than leading competitors
- 4 Digit micrometer with DriftGuard protection
- Exclusive 1250µL model for extended length tips
- User-enabled calibration port
- Compatible with universal tips
Legal Information
Halo is a trademark of MTC Bio
MTC is a trademark of MTC Bio
ProPette is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service