Skip to Content
Merck
All Photos(1)

Key Documents

M4437

Greiner Sensoplate glass bottom multiwell plates

384 well

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polystyrene plate
flat clear borosilicate glass wells (175um thick)
polystyrene
size:
384 wells
sterility:
sterile
binding type:
(glass bottom surface treatment)
feature:
lid
Pricing and availability is not currently available.

material

black polystyrene plate
flat clear borosilicate glass wells (175um thick)
polystyrene

description

glass bottom microplates

sterility

sterile

feature

lid

packaging

case of 16

manufacturer/tradename

Greiner 781892

L × W

127.76 mm × 85.48 mm

size

384 wells

well volume

138 μL

well working volume

10-130 μL

color

black plate
clear wells

binding type

(glass bottom surface treatment)

Looking for similar products? Visit Product Comparison Guide

General description

Greiner Bio-One and Aventis Pharma have collaborated to develop a range of unique glass bottom microplates (24, 96, 384, 1536 well). Each microplate incorporates high quality optical glass, with a thickness of 175 μm, bonded to the parent plate. All plates comply to the standardized microplate footprint and offer high quality performance in applications where low autofluorescence and optical clarity are required. Available in opaque black, the plates are ideally suited for high-resolution imaging, sensitive fluorescence and confocal microscopy applications, like single molecule detection (SMD) or fluorescence correlation spectroscopy (FCS).
SensoPlateTM, 384 well, flat glass bottom, non-treated microtiter plate with an optimal working volume of 10-130 μL; maximum well capacity of 138 μL.

Features and Benefits

  • Dimensions: Length: 127.76mm;
  • Width: 85.48mm
  • Borosilicate glass (175um thick)
  • High Optical Clarity
  • Low autofluorescence
  • Bottom flatness better than 100um
  • Class VI biocompatible adhesive

Other Notes

384 flat well microtiter plate, with lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: less than 100 μm.

Suitability

For high-resolution imaging, sensitive fluorescence and confocal microscopy applications, like single molecule detection (SMD) or fluorescence correlation spectroscopy (FCS).

Legal Information

SensoPlate is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jane Ru Choi et al.
Lab on a chip, 20(24), 4539-4551 (2020-11-18)
Cytokine secretion is a form of cellular communication that regulates a wide range of biological processes. A common approach for measuring cytokine secretion from single cells is to confine individual cells in arrays of nanoliter wells (nanowells) fabricated using polydimethylsiloxane.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service